Shop All Mobile Workbenches & Workstations
Strong Hold
Multiple-Door Mobile Maintenance Cart
Mfr # 4.8-TC-32-5DB-MT
Zoro # G7608154
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,625.99
Free 30-Day Returns
Key Features
- Finish Waterbased Enamel
- Color Dark Gray
- Gauge 12
- Caster Dia. 6 in
- Caster Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 4.8-TC-32-5DB-MT
- Zoro # G7608154
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Caster Dia. | 6 in |
Details
Item | Mobile Workbench Cabinet |
Finish | Waterbased Enamel |
Color | Dark Gray |
Gauge | 12 |
Caster Material | Polyurethane |
Number of Doors | 4 |
Includes | 3 Point Locking System |
Drawer Load Rating | 400 lb |
Description
Number of Doors 4, Color Dark Gray, Caster Dia. 6 in, Caster Material Polyurethane, Drawer Load Rating 400 lb, Finish Waterbased Enamel, Gauge 12, Includes 3 Point Locking System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN Steel Sectional Stacking Bin, 6 in D x 15 1/2 in H x 7 1/2 in W, 1 Shelves, Gray (3-2SS)
- ADIROFFICE 72" H x 12" W 6-Compartment Steel Storage Locker (ADI629-206-BLK)
- HALLOWELL Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1818-1HG)
- 80/20 Framing Extrusion, T-Slotted, 10 Series (1020-BLACK-72)
- LITTLE GIANT 24" x 36" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-2436-2AH-TL)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR336P500GP)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 3.0 (16GMC-WH)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L, Drawer Depth: 20" (MM-2D-2448-HDFL)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS (4222KF)
- ZORO SELECT Mobile Workctr w/Pegbrd, 1200 lb., 36 In.W (RSC-2436-2-PB-2DR-95)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- Strong Hold Mobile Workbenches & Workstations