Shop All Mobile Workbenches & Workstations
Strong Hold
Multi-Shift Workbench, 3 Drawes, 60" Top W
Mfr # 52.10-3MS-303-3DB-D
Zoro # G0868662
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,642.99
Free 30-Day Returns
Key Features
- Width 60 in
- Height 46 in
- Workbench/Table Surface Material Steel
- Workbench/Table Frame Material Steel
- No. of Drawers 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 52.10-3MS-303-3DB-D
- Zoro # G0868662
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 60 in |
Height | 46 in |
Depth | 30 in |
Details
Item | Cabinet Workbench |
Workbench/Table Surface Material | Steel |
Workbench/Table Frame Material | Steel |
No. of Drawers | 3 |
Color | Gray |
Includes | (3) Lockable Compartments, (3) Adjustable Shelves, Riser Shelf |
Cabinet Workbench Item | Cabinet Workbench |
Number of Drawers per Cabinet | 13 |
Top Thickness | 7 ga |
Cabinet Door Type | Standard |
Description
Cabinet Workbench, Workbench/Table Surface Material Steel, No. of Drawers 3, Width 60 in, Depth 30 in, Height 46 in, Workbench/Table Frame Material Steel, Cabinet Door Type Standard, Color Gray, Includes (3) Lockable Compartments, (3) Adjustable Shelves, Riser Shelf, Top Thickness 7 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Ivory (QUS265IV)
- LYON Add-On Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Dove Gray (DD67225D)
- WARPS SHELF LINER15.5""X6'CLR (WSPM-606-C)
- SEVILLE CLASSICS Mobile Laptop, Solid Top, Height Adjstable (OFF65929B)
- MAYLINE Mobile Workstation, 29-3/4"x23-1/2"X29-3/4", Anthracite (MLN945ANT)
- LITTLE GIANT Mobile Service Bench, 1200 lb., 53" L (MW-2448-5TL-2DR)
- SEVILLE CLASSICS Laptop Cart, 23.62" W, 20.47 to 33.07" H (OFF65934B)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR336P500GP)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 4.0 (17GMC-WH)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 6.0 (19GMC-WH)
- Strong Hold Mobile Workbenches & Workstations