Shop All Mobile Workbenches & Workstations
Strong Hold
Multi-Shift Workbench, 108" Top W
Mfr # 92.10-3MS-303-RS
Zoro # G0874113
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,755.00
Free 30-Day Returns
Key Features
- Height 46 in
- Workbench/Table Surface Material Steel
- Workbench/Table Frame Material Steel
- No. of Drawers 0
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 92.10-3MS-303-RS
- Zoro # G0874113
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 108 in |
Height | 46 in |
Depth | 30 in |
Details
Item | Cabinet Workbench |
Workbench/Table Surface Material | Steel |
Workbench/Table Frame Material | Steel |
No. of Drawers | 0 |
Color | Gray |
Includes | (3) Lockable Compartments, (3) Adjustable Shelves, Riser Shelf |
Cabinet Door Type | Standard |
Top Thickness | 7 ga |
Cabinet Workbench Item | Cabinet Workbench |
Description
Cabinet Workbench, Workbench/Table Surface Material Steel, No. of Drawers 0, Width 108 in, Depth 30 in, Height 46 in, Workbench/Table Frame Material Steel, Cabinet Door Type Standard, Color Gray, Includes (3) Lockable Compartments, (3) Adjustable Shelves, Riser Shelf, Top Thickness 7 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 6 PK (41224)
- 80/20 Black Panel Gasket (40-2120)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 128 Bins (DC48-128-4S-1795)
- FLAMBEAU Adjustable Compartment Box with 6 to 9 compartments, Plastic, 3 3/16 in H x 8-7/8 in W (T7003)
- IRSG Ergonomic Mobile Work Table, 40 In. L (ERGO-28-1-K4)
- DURHAM MFG Mobile Workbench, 2 Doors, 1 Shelf (HDCM243647-1T95)
- BETA 18"W Orange Mobile Work Station, Powder Coated, 810 mm H x 1220 mm L (C25)
- VESTIL HEAVY DUTY WORK BENCH (WBT-S-HD-BS-3072)
- MAYLINE Mobile Workstation, 29-3/4"x23-1/2"X29-3/4", Anthracite (MLN945ANT)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 2.0 (15GMC-CH)
- LITTLE GIANT Mobile Workstation, 1200 lb. (MW2436-5TL2DRPB)
- Strong Hold Mobile Workbenches & Workstations