Shop All Wardrobe Lockers
Strong Hold
Multi-Compartment Locker, 89 in W, 18 in D, 78 in H, Dark Gray
Mfr # 7.56-36D-180
Zoro # G0873641
product price: $10,526.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$10,526.99
Free 30-Day Returns
Key Features
- Overall Width 89 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 12 1/2 in
- Opening Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 7.56-36D-180
- Zoro # G0873641
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 89 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 12 1/2 in |
Opening Depth | 18 in |
Opening Height | 9 in |
Details
Item | Multi-Compartment Locker |
Color | Dark Gray |
Finish | Waterbased Enamel |
Assembled/Unassembled | Assembled |
Locker Door Type | Louvered |
Description
Locker Door Type Louvered, Assembled, 12 1/2 in Opening Width, Opening Depth 18 in, Opening Height 9 in, Overall Width 89 in, Overall Depth 18 in, Overall Height 78 in, Color Dark Gray, Finish Waterbased Enamel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Storage Tote, Clear, Plastic, 29 in L, 17 3/4 in W, 13 1/4 in H, 23.75 gal Volume Capacity (RMCC950001)
- 80/20 8 Hole Inside Corner Bracket, For 45-4590 (14111)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Shop Top, 72" W, 34" Height, 4000 lb., Straight (HWB7236E-ME)
- RDS MFG DOT Approved, Gasoline or Diesel, 60 Gallon Capacity, Rectangle, 13" L x 56" W x 19-1/4" H (71212PC)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (6) Openings, Maple (27368MAP)
- ADIROFFICE 72" H x 12" W Steel Single Tier Locker (ADI629-201-BLK)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (6) Openings, Black (22368BLK)
- HALLOWELL Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1818-1A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Marine Blue (U3258-1MB)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (3) Tier, Light Gray (UELBP1588-3A-PL)
- HALLOWELL Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Tan (U1818-1PT)
- Strong Hold Wardrobe Lockers