Shop All Mobile Work Tables
Strong Hold
Multi-Area Work Table, 2 Drawers, 72" W
Mfr # T7230-MBS-2DB-34B
Zoro # G0873614
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$2,460.99
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Depth 30 in
- Workbench/Table Frame Material Steel
- Includes Riser Shelf, (34) Storage Bins, (2) Drawers, Bottom Shelf
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # T7230-MBS-2DB-34B
- Zoro # G0873614
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Depth | 30 in |
Details
Item | Cabinet Workbench |
Load Capacity | 10,000 lb |
Workbench/Table Frame Material | Steel |
Cabinet Workbench Item | Cabinet Workbench |
Includes | Riser Shelf, (34) Storage Bins, (2) Drawers, Bottom Shelf |
Workbench/Table Surface Material | Steel |
Color | Dark Gray |
No. of Drawers | 0 |
Top Thickness | 7 ga |
Description
Cabinet Workbench, Workbench/Table Surface Material Steel, No. of Drawers 0, Depth 30 in, Load Capacity 10,000 lb, Workbench/Table Frame Material Steel, Color Dark Gray, Includes Riser Shelf, (34) Storage Bins, (2) Drawers, Bottom Shelf, Top Thickness 7 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Morris Steel Bracket, Hammered White 3"W x 8"D x 8"H (BKTM03X08X08MOHWH)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-100)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH810)
- TRITON PRODUCTS 36-3/4 In. L x 39-1/4 In. H x 21-1/4 In. W Stainless Steel Tool Cart 60 pc. Stainless Steel LocHook Asst 3 Hanging Bins (LBC-18SSH)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-1836-3-95)
- DURHAM MFG Mbl Mach Table, 24x36x30,2000 lb, 2 Shlf (MTM243630-2K295)
- ZORO SELECT Mobile Workbench Cabinet, 200 lb., 68 in. (49Y116)
- AMGOOD 24x96 Rolling Prep Table with Stainless Steel Top (AMG WT-2496-WHEELS)
- DURAMAX 46 In. x 24 In. Rolling Industrial Worktable Desk with solid wood top (68023)
- AMGOOD 24x18 Rolling Prep Table with Stainless Steel Top (AMG WT-2418-WHEELS)
- DURHAM MFG Mbl Mach Table, 30x48x36,3000 lb, 2 Shlf (MTM304836-3K295)
- Strong Hold Mobile Work Tables