Shop All Mobile Workbenches & Workstations
Strong Hold
Modular Tool and Maintence Cart, 4Drawers
Mfr # 4-TC-242-4DB-SDC
Zoro # G0868504
product price: $4,227.00
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$4,227.00
Free 30-Day Returns
Key Features
- Gauge 12
- Caster Dia. 6 in
- Number of Doors 2
- Includes 3 Point Locking System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 4-TC-242-4DB-SDC
- Zoro # G0868504
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Caster Dia. | 6 in |
Details
Item | Modular Tool and Maintenance Cart |
Gauge | 12 |
Number of Doors | 2 |
Includes | 3 Point Locking System |
Description
Modular Tool and Maintenance Cart, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Blue (OH55-3R-MBLU)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB303IV)
- KRUEGER Therma Level Gauge, Tank 64" D, 1.5" NPT (H-1.5-64)
- AMGOOD 12in X 72in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1272)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L (MW2448-5TL-DRPB)
- LITTLE GIANT Work Center Cabinet, Butcher Block, 30x72" (WTC-2D-3072-LL)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS/ (4222K)
- ZORO SELECT Desk, Rolling (1DE91)
- LITTLE GIANT Mobile Workbench, Steel, 36" W, 30" D (WW3036-8PHFL)
- Strong Hold Mobile Workbenches & Workstations