Shop All Modular Drawer Cabinets
Strong Hold
Modular Drawer Cabinet, StnlssSteel
Mfr # 4.24.2-360-12DB-SS
Zoro # G7608230
product price: $24,108.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$24,108.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 50 in
- Depth of Cabinet 36 in
- Height of Cabinet 53 in
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 4.24.2-360-12DB-SS
- Zoro # G7608230
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 50 in |
Depth of Cabinet | 36 in |
Height of Cabinet | 53 in |
Drawer Depth | 34 1/2 in |
Drawer Width | 43 7/8 in |
Overall Cabinet Depth | 36" |
Details
Item | Modular Drawer Cabinet |
Mobile/Stationary | Stationary |
Color | Stainless Steel |
No. of Drawers | 12 |
Material - Cabinets | Steel |
Includes | (12) Drawers |
Finish - Cabinets | Stainless Steel |
Number of Drawers per Cabinet | 12 |
Work Surface Material | Steel |
Description
Modular Drawer Cabinet, Drawer Depth 34 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11-1/8 in W, 6 in H, 11-5/8 in L, Red, 4 PK (K-QSB209RD-4)
- GLOBAL INDUSTRIAL Chrome Post Clamp 7/16W Space (AC)
- SENTRY SAFE Fire Rated Security Safe, 1.23 cu ft, 90 lbs, 1 hr. Fire Rating (SFW123CS)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Blue (30250BLUE)
- KENNEDY Kennedy® 2602B Signature Series 26-5/8"W X 12"D X 11-3/4"H 2 Drawer Brown Add-On Base (2602B)
- GLOBAL INDUSTRIAL Mobile Modular Drawer Cabinet, 5 Drawers, w/Lock, 30inWx27inDx37inH, Blue (298447BL)
- EQUIPTO Mod Drawers Divider Set H, BK (4174H15-BK)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 11Drwr (DDM683030000FIL)
- GLOBAL INDUSTRIAL 7 Drawers Modular Drawer Cabinet w/Lock, 30x27x29-1/2H, Blue (493360BL)
- LYON ModDrwrCab, 33.25"x30"x28", DvGry, 5Drwr (DDM353030000BIL)
- LYON ModDrwrCab, 44.25"x30"x28", Blue, 6Drwr (X6M4930301008IL)
- Strong Hold Modular Drawer Cabinets