Shop All Modular Drawer Cabinets
Strong Hold
Modular Drawer Cabinet, Drawers
Mfr # 3.72.6-RUD-180-5DB-DIV
Zoro # G0875653
product price: $2,566.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,566.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 43 in
- Depth of Cabinet 18 in
- Height of Cabinet 30 in
- Cabinet Height Range Desk or Table Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 3.72.6-RUD-180-5DB-DIV
- Zoro # G0875653
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 43 in |
Depth of Cabinet | 18 in |
Height of Cabinet | 30 in |
Cabinet Height Range | Desk or Table Height |
Overall Cabinet Height | 30" |
Overall Cabinet Depth | 18" |
Overall Cabinet Width | 43" |
Overall Depth | 18" |
Overall Height | 30" |
Overall Width | 43" |
Details
Item | Modular Drawer Cabinet |
Mobile/Stationary | Stationary |
Color | Dark Gray |
No. of Drawers | 5 |
Material - Cabinets | Steel |
Number of Drawers per Cabinet | 5 |
Work Surface Material | Steel |
Handle Type | Locking |
Includes | (5) Drawers with Lock-In/Lock-Out Slides and Drawer Divider Kits |
Finish - Cabinets | Baked Enamel |
Material | Steel |
Finish | Water based Enamel |
Description
Modular Drawer Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1-1/4 Size 90 Degree Three Socket Tee Pipe Fitting 1.72 Fitting I.D. (798734)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 3/4 in W, 5 in H, 9 1/2 in L, Light Blue (PB30-F Lt Blue)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 63H (18366B)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 12 in L, Ivory (SSB425IV)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 10Drwr (DDM6830301009IL)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 10Drwr (X6M6830301009IL)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- ZORO SELECT Modular Drawer Cabinet, Eye Level, 62-5/16 (2HFP6)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 11Drwr (DDM683030000FIL)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 10Drwr (HHM683030000CIL)
- LYON ModDrwrCab, 44.25"x30"x28", Blue, 6Drwr (X6M4930301008IL)
- Strong Hold Modular Drawer Cabinets