Shop All Mobile Workbenches & Workstations
Strong Hold
Mobile Workbench, 4 Drawers, 72" W
Mfr # 62.2-360-CSU-4DB-CA
Zoro # G7608267
product price: $5,797.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$5,797.99
Free 30-Day Returns
Key Features
- Number of Drawers 4 Drawers
- Finish Waterbased Enamel
- Color Dark Gray
- Gauge 12
- Caster Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 62.2-360-CSU-4DB-CA
- Zoro # G7608267
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Caster Dia. | 6 in |
Drawer Height | 6 in |
Drawer Width | 30 15/16 in |
Drawer Depth | 26 in |
Details
Item | Mobile Workbench |
Number of Drawers | 4 Drawers |
Finish | Waterbased Enamel |
Color | Dark Gray |
Gauge | 12 |
Caster Material | Polyurethane |
Number of Doors | 0 |
Includes | Key Lock Drawers |
Drawer Load Rating | 400 lb |
Description
Number of Doors 0, Color Dark Gray, Caster Dia. 6 in, Caster Material Polyurethane, Drawer Depth 26 in, Drawer Height 6 in, Drawer Load Rating 400 lb, Drawer Width 30 15/16 in, Finish Waterbased Enamel, Gauge 12, Includes Key Lock Drawers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Drum Truck, 550 lb. (272945)
- ALERA Wire Shelving Shelf Lock Clips, Plastic, Black, PK4 (ALESW59SLBL)
- U.S. FUTABA White 12-in x 18-in Workstation Bracket (2-Pack) (UF.7253182145)
- TENNSCO Decking, Particle Board, 60 in W, 24 in D, natural, Unfinished Finish (PB-6024-3)
- GREENE MANUFACTURING Mobile Cab Bench, Butcher Block, 38"W, 28"D (MG-250.M)
- MAYLINE Mobile Workstation, 29-3/4"x23-1/2"X29-3/4", Anthracite (MLN945ANT)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. (FG451388BLA)
- LITTLE GIANT Mobile Service Bench, 1200 lb., 53" L (MW-2448-5TL-2DR)
- RITTAL Industrial Workstation, 35 in H, 24 in W (6900710)
- ZORO SELECT Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-32B-LU-95)
- KEYSCO TOOLS Mobile Tool Cart, Mechanics, 33"-52" H (78035)
- Strong Hold Mobile Workbenches & Workstations