Shop All Mobile Workbenches & Workstations
Strong Hold
Mobile Workbench, 4 Drawers, 60" W
Mfr # 52.2-360-CSU-4DB-CA
Zoro # G0874579
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$4,972.99
Free 30-Day Returns
Key Features
- Finish Waterbased Enamel
- Color Dark Gray
- Gauge 12
- Caster Dia. 6 in
- Drawer Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 52.2-360-CSU-4DB-CA
- Zoro # G0874579
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Caster Dia. | 6 in |
Drawer Height | 6 in |
Drawer Width | 24 15/16 in |
Drawer Depth | 26 in |
Details
Item | Mobile Workbench |
Finish | Waterbased Enamel |
Color | Dark Gray |
Gauge | 12 |
Caster Material | Polyurethane |
Number of Doors | 0 |
Includes | Key Lock Drawers |
Drawer Load Rating | 400 lb |
Description
Number of Doors 0, Color Dark Gray, Caster Dia. 6 in, Caster Material Polyurethane, Drawer Depth 26 in, Drawer Height 6 in, Drawer Load Rating 400 lb, Drawer Width 24 15/16 in, Finish Waterbased Enamel, Gauge 12, Includes Key Lock Drawers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESTON Drill Bit Holder, 1-3/4inHx1-5/8inW, 22lb. (838373-51)
- ZORO SELECT Liquid Storage Tank, 330 gal. (GC330)
- ZORO SELECT Open Head Transport Drum, Fiber, 10 gal, Unlined, Brown (17865)
- RSVP INTERNATIONAL Market Basket - Green (MBAZ-G)
- BETA 18"W Orange Mobile Work Station, Powder Coated, 810 mm H x 1220 mm L (C25)
- GREENE MANUFACTURING Mobile Cab Bench, Butcher Block, 38"W, 28"D (MG-250.M)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- DURHAM MFG Mobile Workbench, 4000 lb., 39-9/16" H (DWBM-3072-BE-PS-95)
- CRAFTSMAN Storage, 2000 Series 4 Drawer Workbench (CMST22951RB)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Chest with Drawers (4GMCC-WH)
- Strong Hold Mobile Workbenches & Workstations