Shop All Mobile Workbenches & Workstations
Strong Hold
Mobile Workbench, 4 Drawers, 48" W
Mfr # 42.2-360-CSU-4DB-CA
Zoro # G7608249
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$4,255.99
Free 30-Day Returns
Key Features
- Number of Drawers 4 Drawers
- Finish Waterbased Enamel
- Color Dark Gray
- Gauge 12
- Caster Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 42.2-360-CSU-4DB-CA
- Zoro # G7608249
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Caster Dia. | 6 in |
Drawer Height | 6 in |
Drawer Width | 18 15/16 in |
Drawer Depth | 26 in |
Details
Item | Mobile Workbench |
Number of Drawers | 4 Drawers |
Finish | Waterbased Enamel |
Color | Dark Gray |
Gauge | 12 |
Caster Material | Polyurethane |
Number of Doors | 0 |
Includes | Key Lock Drawers |
Drawer Load Rating | 400 lb |
Description
Number of Doors 0, Color Dark Gray, Caster Dia. 6 in, Caster Material Polyurethane, Drawer Depth 26 in, Drawer Height 6 in, Drawer Load Rating 400 lb, Drawer Width 18 15/16 in, Finish Waterbased Enamel, Gauge 12, Includes Key Lock Drawers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1 Size Single Socket Tee Pipe Fitting 1.375 Fitting I.D. (798720)
- SENTRY SAFE Fire Rated Security Safe, 5.8 cu ft, 624 lb, 1 hr. Fire Rating (S8371)
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 42 in H, Stationary (HWG4SC6142-2CL)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Red (30184REDBLANK)
- LITTLE GIANT Mobile Workbench, 24" x 60", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL224606PYFL)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L, Drawer Depth: 20" (MM-2D-2448-HDFL)
- ZORO SELECT Louvered Cart, 54-1/2 In. H, 36 In. L (RSC-2436-2-LP-2DR-32B-95)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Chest with Drawers (4GMCC-WH)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L, Number of Drawers: 2 (MW2448-5TL-2DRPB)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L (MM-2D-2448-FL)
- Strong Hold Mobile Workbenches & Workstations