Shop All Cabinet Workbenches
Strong Hold
Mobile Work Bench, Steel, 72" W, 36" Height
Mfr # 63-WB-303-6DB-12B
Zoro # G2131431
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$5,596.00
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Mobile Work Benches
- Number of Doors 1
- Width 72"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 63-WB-303-6DB-12B
- Zoro # G2131431
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 36" |
Drawer Height | 3 in |
Overall Depth | 30 in |
Overall Width | 72 in |
Overall Height | 72 in |
Overall WxD | 72 in x 30 in |
Description
Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 1, Number of Drawers 6, Number of Shelves 3, Overall Depth 30 in, Overall Height 72 in, Overall Load Capacity 4,800 lb, Overall Width 72 in, Top Metal Material Gauge 12 ga, Included Components Drawers, Lower Shelf, Pegboard, Power Strip, Storage Bins, Upper Shelf, Assembly Fully Assembled, Door Type Standard/Hinged, Drawer Height 3 in, Foot Type Caster, Frame Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANYSIZEBASKET Light Duty Basket: 18Lx12Wx2H, 304 SS, Hinged Lid with Thumb Clasp, No Handles, Mesh: 2 x .063 (FLB-180120020-L02S)
- PRO-LINE Bin Rail, 72 W x 1-1/2 D x 2-5/8 H, Gray (BH72-A31)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Yellow (30138YELLOBLANK)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 10 Deep (AMG WS-1024)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- STRONG HOLD Work Bench Storage with 2 Compartments, Steel, 84" W, 34" Height (75-UC-301)
- DURHAM MFG Mobile Service Bench, 42" W, 22" L (2211-95)
- DURHAM MFG Mobile Utility Cabinet, 1200 lb., 30" H (2202-95)
- DURHAM MFG Moble Wrkbnch, 1200lb, 18-1/4inL, 29-3/4inW (2203-LU-95)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2212A-BLP-8B-LU-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3116-TH-95)
- Strong Hold Cabinet Workbenches