Shop All Cabinet Workbenches
Strong Hold
Mobile Utility Cabinet, 3 Shelves
Mfr # 4-TC-LD-243-FLP
Zoro # G0874560
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,136.00
Free 30-Day Returns
Key Features
- Number of Doors 2
- Color Dark Gray
- Finish Waterbased Enamel
- Gauge 12
- Caster Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 4-TC-LD-243-FLP
- Zoro # G0874560
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Caster Dia. | 6 in |
Details
Number of Doors | 2 |
Color | Dark Gray |
Item | Mobile Utility Cabinet |
Finish | Waterbased Enamel |
Gauge | 12 |
Caster Material | Polyurethane |
Includes | 3 Point Locking System |
Drawer Load Rating | 400 lb |
Description
Number of Doors 2, Color Dark Gray, Caster Dia. 6 in, Caster Material Polyurethane, Drawer Load Rating 400 lb, Finish Waterbased Enamel, Gauge 12, Includes 3 Point Locking System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 7 3/8 in L, Ivory (QUS236IV)
- KRUEGER Therma Level Gauge, Tank 40", 1.5"NPT (H-1.5-40-S1)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 8 in H (33168BLUE)
- LEWISBINS Gray Plastic Lid (CSN2414-1 GREY)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- KNAACK Jobsite Mobile Workbench, 40-3/4" W x 25" D x 37-1/2" H, Tan (44)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2213A-LU-95)
- DURHAM MFG 14 ga. Steel Mobile Cabinet Workbench, 48" W, 37-3/4" H, Shelving (3412-RM-FL-95)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 60 in W, 34 in Height (WWC-3060)
- DURHAM MFG 14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer (3404-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3119-95)
- Strong Hold Cabinet Workbenches