Shop All Workbenches
Strong Hold
Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight
Mfr # T8436-2DB-CA-MT
Zoro # G2163406
product price: $4,056.99
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$4,056.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Mobile Shop Table
- Load Capacity 6000 lb.
- Workbench/Table Leg Type Straight
- Width 84"
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # T8436-2DB-CA-MT
- Zoro # G2163406
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 84" |
Depth | 36" |
Height | 34" |
Caster Dia. | 8" |
Work Surface Depth | 36 in |
Work Surface Width | 84 in |
Overall Width | 84 in |
Overall Depth | 36 in |
Overall Height | 35 3/4 in |
Overall Fixed Height | 35 3/4 in |
Overall Height Range | 35 3/4 in |
Height Adjustability | Fixed Height |
Overall WxD | 84 in x 36 in |
Description
Workbench, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features 1 Fixed Shelf With 2400 Lbs Capacity, 99-Year Warranty, Frame Material Steel, Frame Material Finish Water-Based Enamel Paint, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Drawers, Handle on Side, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Barrel Level Gauge, 55 Gallon, 3/4" NPT (B-55-.75)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Green (QUS255GN)
- ZORO SELECT Side/Back Rail Kit, 72W x 30D x 3H, Gray (5W677)
- CPP S60x6 Female Buttress C/W x 1 Part A Camlock Adapter, CMA/10UD/027 (B700429)
- STRONG HOLD Industrial Shop Table, Polyethylene, 60" W, 34" Height, 8250 lb., Straight (T6036-UHMW)
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-66922K)
- DURAMAX 27 In x 20 In. 1 Drawer Rolling Industrial Workbench with Wood Top (68003)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT364836-3K295)
- BORA PORTAMATE SAWHORSE SPEDHRSE 1500LB (PM-4500)
- GLOBAL EQUIPMENT Panel Leg Workbench w/ESD Safety Edge Top Power Apron, 60"W x 30"D, Gray (250228)
- LITTLE GIANT Workbenches, 60" W, 36" Height, 4500 lb. (WST1-3060-36-PB)
- Strong Hold Workbenches