Shop All Mobile Workbenches & Workstations
Strong Hold
Mobile Shop Table, Side Guards, 46" H
Mfr # T7236SG-CA
Zoro # G0871639
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,590.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 34 in
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # T7236SG-CA
- Zoro # G0871639
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 72 in |
Height | 34 in |
Depth | 36 in |
Details
Item | Workbench |
Workbench/Work Table Type | Mobile |
Workbench/Table Surface Material | Steel |
Workbench/Table Frame Material | Steel |
Load Capacity | 4000 lb |
Finish | Water-Based Enamel Paint |
Color | Dark Gray |
Includes | Bottom Shelf, Sides and Back Guards, Caster, Push Handle |
Workbench/Workstation Item | Workbench |
Workbench Item | Workbench |
Workbench/Table Assembly | Assembled |
Top Thickness | 7 ga |
Workbench/Table Leg Type | Straight |
Edge Type | Straight |
Description
Workbench, Workbench/Work Table Type Mobile, Load Capacity 4000 lb, Workbench/Table Surface Material Steel, Workbench/Table Frame Material Steel, Width 72 in, Depth 36 in, Height 34 in, Workbench/Table Leg Type Straight, Workbench/Table Assembly Assembled, Top Thickness 7 ga, Color Dark Gray, Edge Type Straight, Finish Water-Based Enamel Paint, Includes Bottom Shelf, Sides and Back Guards, Caster, Push Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Semi-Gloss Hook 12", Black, 96PK (EBL/H12)
- ECONOCO Duron Shelf, 13" x 24", White, PK4 (DA224W)
- ZORO SELECT Open Head Transport Drum, Fiber, 5 gal, Unlined, Brown (17864)
- K TOOL INTL Work Stand Adjustable & Foldable 41 X 43 X 35 (JL-ST03)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- SPC INDUSTRIAL Work-Station, 24" x 96" x 36", Solid Top (WT9624)
- ROYAL BASKET TRUCKS Poly Scale Cart, 8 Bu, Gray (R08-GRX-STA-5UNN)
- PRO LINE Global Industrial„¢ Bench-In-A-Box Cantilever Workbench, Plastic Laminate Top, 60"Wx30"D, Blue (BIB19)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. (FG451388BLA)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H (MW-2436-5TL-PB)
- Strong Hold Mobile Workbenches & Workstations