Shop All Mobile Workbenches & Workstations
Strong Hold
Mobile Shop Table, 38-5/8" H
Mfr # T7252-CA
Zoro # G0877622
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$2,928.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 52 in
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # T7252-CA
- Zoro # G0877622
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 72 in |
Height | 52 in |
Depth | 52 in |
Details
Item | Workbench |
Workbench/Work Table Type | Mobile |
Workbench/Table Surface Material | Steel |
Workbench/Table Frame Material | Steel |
Load Capacity | 4000 lb |
Finish | Water-Based Enamel Paint |
Color | Dark Gray |
Includes | Bottom Shelf, Casters, Push Handle |
Workbench Item | Workbench |
Workbench/Table Assembly | Assembled |
Workbench/Workstation Item | Workbench |
Edge Type | Straight |
Workbench/Table Leg Type | Straight |
Top Thickness | 7 ga |
Description
Workbench, Workbench/Work Table Type Mobile, Load Capacity 4000 lb, Workbench/Table Surface Material Steel, Workbench/Table Frame Material Steel, Width 72 in, Depth 52 in, Height 52 in, Workbench/Table Leg Type Straight, Workbench/Table Assembly Assembled, Top Thickness 7 ga, Color Dark Gray, Edge Type Straight, Finish Water-Based Enamel Paint, Includes Bottom Shelf, Casters, Push Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Chrome, 34 (P34CH)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030GY)
- DURHAM MFG Compartment Drawer with 20 compartments, Steel (111-17-S1158)
- TENNSCO Boltless Shelving Unit, 24"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-962496MED GR)
- LUXOR HeavyDuty Mobile Workstation (UCWS001)
- MAYLINE PC Desk Cart, 5 Casters, 36-1/2"x19-1/4"x31", Anthracite (MLN946ANT)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 1 Door (R (F89613BS)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- DURHAM MFG Mobile Workbench, 4000 lb., 36 inL, 60 inW (DWBM-3660-BE-95)
- LITTLE GIANT PUMP Mobile Table, 1000 lb., 48" L x 24" W (IP-2448RM-BRK)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR336P500GP)
- Strong Hold Mobile Workbenches & Workstations