Shop All Mobile Cabinets
Strong Hold
Mobile Cart, 18 Drawers, Welded, Dark Gray
Mfr # 4.6-TC-230-18DB-2PEGS-FLLOCK
Zoro # G0873650
product price: $4,643.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,643.99
Free 30-Day Returns
Key Features
- Number of Shelves 0
- Color Dark Gray
- Material Steel
- Number of Doors 2
- Overall Depth 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 4.6-TC-230-18DB-2PEGS-FLLOCK
- Zoro # G0873650
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Overall Depth | 54" |
Overall Width | 24 in |
Overall Height | 44 in |
Handle Height | 42" |
Details
Number of Shelves | 0 |
Color | Dark Gray |
Material | Steel |
Number of Doors | 2 |
Item | Mobile Bin Cart |
Caster Material | Polyurethane |
Number of Drawers | 18 |
Load Capacity | 4,000 lb |
Handle Included | Yes |
Total Number of Bins | 0 |
Gauge | 12 |
Finish | Water Based Enamel |
Caster Type | (2) Rigid, (2) Swivel with Brake |
Includes | 3 Point Locking System; Handle |
Cart Material | Steel |
Cart Color | Dark Gray |
Description
Mobile Bin Cart, Load Capacity 4,000 lb, Number of Shelves 0, Cart Color Dark Gray, Finish Water Based Enamel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 17 5/8 in L, Yellow (QED602YL)
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 24"W x 11-1/2"H, Silver (2HFZ9)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12BL)
- BK RESOURCES Set of 4 Casters 3" Diameter, Fits Any Cabinet Base Work Tables (3SBR-BKDC-4)
- QUANTUM STORAGE SYSTEMS Mobile Floor Rack, Double Sided, 36x72 (QMD-36H)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24MA-ME)
- ALERA Assembled Mobile Storage Cabinet, with Adjustable Shelves 36w x 24d x 66h, Black (CM6624BK)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Dark Gray (TA4R462472-02)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Black (TA4R362472-09)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 84 in H, 24 in D, Black (825S24M-ME)
- GLOBAL INDUSTRIAL 3 Drawers Mobile Modular Drawer Cabinet w/Lock, 30x27x36-7/10, Blue (298446BL)
- Strong Hold Mobile Cabinets