Shop All Modular Drawer Cabinets
Strong Hold
Mobile Cabinet, 5 Drawers, 2 Shelves
Mfr # 3.65.6-320-5DB-FLP-CA
Zoro # G0872302
product price: $7,826.00
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$7,826.00
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Width of Cabinet 42 in
- Depth of Cabinet 32 in
- Height of Cabinet 76 in
- Cabinet Height Range Full Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 3.65.6-320-5DB-FLP-CA
- Zoro # G0872302
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 42 in |
Depth of Cabinet | 32 in |
Height of Cabinet | 76 in |
Cabinet Height Range | Full Height |
Overall Cabinet Width | 42" |
Overall Cabinet Height | 76" |
Caster Dia. | 6 in |
Overall Depth | 32" |
Overall Height | 76" |
Overall Width | 42" |
Description
Modular Drawer Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Plano ProLatch StowAway 6-21 Adjustable Compartment Box, , 11L x 7-1/4W x 1-3/4H, Clear (2360001)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 7 in H, 23 7/8 in L, Red (QUS952RD)
- EASY TRACK Easy Track Wardrobe Rod (RA1204)
- AZAR DISPLAYS 8-compartment modular tray inserts, PK2 (225918)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 10Drwr (HHM683030000CIL)
- LYON Divider, 1-7/8" Usable Drawer H, PK25 (NF24045D8-25)
- LYON ModDrwrCab, 44.25"x30"x28", DvGry, 6Drwr (DDM4930301008IL)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- STACKBIN Steel Drawer, 16"L (4-LBC)
- ZORO SELECT Modular Drawer Cabinet, Eye Level, 62-5/16 (2HFP6)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- Strong Hold Modular Drawer Cabinets