Shop All General Purpose Metal Shelving
Strong Hold
Metal Shelving Unit, 24"D x 72"W x 60"H, 4 Shelves, Steel
Mfr # 65-CSU-243
Zoro # G2168656
product price: $2,135.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,135.00
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Closed
- Shelf Style Solid
- Overall Height 60 in
- Overall Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 65-CSU-243
- Zoro # G2168656
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 60 in |
Overall Width | 72 in |
Overall Depth | 24 in |
Width | 72" |
Depth | 24" |
Height | 60" |
Overall HxWxD | 60 in x 72 in x 24 in |
Description
Metal Shelving, Gray, Baked Enamel, Frame Material Steel, Load Capacity per Shelf 1,525 lb, Whole Unit Load Capacity 4,575 lb, Number of Shelves 3, Overall Depth 24 in, Overall Height 60 in, Overall Width 72 in, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Assembled, Shelving Gauge 14 ga, Post Gauge 12 ga, Shelf Adjustment Increments 2 in, Number of Drawers 0, Duty Rating Heavy-Duty, Includes (3) Adjustable Shelves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Banner Displayer, Black (DBD96/B)
- 80/20 T-Slot Cover, 20 Series, Width 1/4 In. (12004)
- TENNSCO Adj. Leg, 3Wx36Dx27-7/8 to 35-3/8H, Sand (AL-3236 SAND)
- 80/20 Slotted 3 Hole Inside Corner Bracket 10S (4250)
- STRONG HOLD Metal Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (35-CSU-183)
- STRONG HOLD Metal Shelving Unit, 24"D x 60"W x 60"H, 4 Shelves, Steel (55-CSU-243)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1209-12HG)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- ECONOCO Melamine Shelf 48" L x 13" D, 2 PK (TSF481H)
- KNAPE & VOGT Shelf Board, 200 lb, 5Shelf, 48 in L, 12 in W, Particleboard (1980 W 12X48)
- GLOBAL EQUIPMENT Nexel 3-Shelf Wire Computer LAN Workstation, 36"W x 24"D x 34"H, Black (695363BK)
- Strong Hold General Purpose Metal Shelving