Shop All General Purpose Metal Shelving
Strong Hold
Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel
Mfr # 2460-72
Zoro # G2253651
product price: $1,268.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,268.00
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Open
- Shelf Style Solid
- Overall Height 72 in
- Overall Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 2460-72
- Zoro # G2253651
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 72 in |
Overall Width | 60 in |
Overall Depth | 24 in |
Depth | 24" |
Height | 72" |
Width | 60" |
Overall WxD | 60 in x 24 in |
Overall HxWxD | 72 in x 60 in x 24 in |
Description
Metal Shelving, Gray, Baked Enamel, Frame Material Steel, Load Capacity per Shelf 2,000 lb, Whole Unit Load Capacity 10,000 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 72 in, Overall Width 60 in, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 14 ga, Post Gauge 12 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Extra-Heavy-Duty, Includes (5) Adjustable Shelves, Back Cross Braces, Side
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 85"H, 4 Shelves, Chrome (2KPE2)
- R&B WIRE PRODUCTS Rolling Steel Garment Rack, 36" of Hanging Space, Chrome Plated (703)
- VESTIL Wall Mounted Material Rack, 1000 lb. (SR-WM)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDDS244878-8S95)
- STRONG HOLD Metal Shelving Unit, 24"D x 60"W x 60"H, 4 Shelves, Steel (55-CSU-243)
- STRONG HOLD Metal Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (35-CSU-183)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-3618-5HG)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Yellow, 36x12x39-7 Shelves (603430YL)
- EQUIPTO Ind Shelf Drawer 4 1/4"W 3-1/8"H 17"D, BL (8539-BL)
- DURHAM MFG Durham Base 304-95 - For Large Slide Racks, 16-1/4"D (304-95)
- DUNNAGE-RACK Solid Top Shelf 96"W x 36"D (ST9636)
- Strong Hold General Purpose Metal Shelving