Shop All General Purpose Metal Shelving
Strong Hold
Metal Shelving Unit, 20"D x 40"W x 74"H, 4 Shelves, Steel
Mfr # 3.46-CSU-204-9DBWL
Zoro # G2253697
product price: $3,160.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,160.99
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Closed
- Shelf Style Solid
- Overall Height 72 in
- Overall Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 3.46-CSU-204-9DBWL
- Zoro # G2253697
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 72 in |
Overall Width | 42 in |
Overall Depth | 18 in |
Depth | 20" |
Height | 74" |
Width | 40" |
Overall HxWxD | 72 in x 42 in x 18 in |
Description
Metal Shelving, Gray, Baked Enamel, Frame Material Steel, Load Capacity per Shelf 1,900 lb, Whole Unit Load Capacity 7,600 lb, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 42 in, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Assembled, Shelving Gauge 14 ga, Post Gauge 12 ga, Shelf Adjustment Increments 2 in, Number of Drawers 9, Duty Rating Heavy-Duty, Includes (4) Adjustable Shelves, (9) Drawers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 11 5/8 in L, Ivory (QSB107IV)
- RUBBERMAID Rubbermaid 5J26 FastTrack Garage Compact Hook (1784455)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Gray (OH5-26/C24EPS-G)
- LEWISBINS 55 lb Hang & Stack Storage Bin, Plastic, 13 in W, 6 1/4 in H, 20 1/8 in L, Blue (SN2012-6 BLUE)
- STRONG HOLD Metal Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (35-CSU-183)
- STRONG HOLD Metal Shelving Unit, 24"D x 60"W x 60"H, 4 Shelves, Steel (55-CSU-243)
- GLOBAL EQUIPMENT Global Industrial„¢ 36"X12" Melamine Wood Shelves With Brackets Package Of 3 (331397)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- EDSAL Additional Level 96"W For 3NUY3, 3NUY4 (ERZ9618)
- HALLOWELL Metal Antimicrobial Shelving Unit, 24"D x 36"W x 87"H, 11 Shelves, Steel (451C-24PL-AM)
- GLOBAL EQUIPMENT Wire Mesh Panel - 5x10 (603329)
- Strong Hold General Purpose Metal Shelving