Shop All Gear Lockers
Strong Hold
Locker
Mfr # TA-50-TAC-L
Zoro # G608610233
product price: $2,040.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$2,040.99
Free 30-Day Returns
Key Features
- Overall Width 42 in
- Overall Depth 24 in
- Overall Height 78 in
- Locker Material Steel
- Locker Door Type Ventilated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # TA-50-TAC-L
- Zoro # G608610233
- UPC # 00810040089961
- Country of Origin United States
- Category Gear Lockers
Dimensions
Overall Width | 42 in |
Overall Depth | 24 in |
Overall Height | 78 in |
Description
Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker No, Includes Hanging Rod Yes, Includes Security Box No, Locker Color RAL 7024 In.Dark Gray In., Number of Compartments 2, Open Front Yes, Overall Depth 24 in, Overall Height 78 in, Overall Width 42 in, Security Box Location Not Applicable, Includes Locks Yes, Lock Type Padlock Hasp, Number of Hooks 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 10 ft D, Gray (VK1DW 10'x10' 3-Wall)
- VESTIL Blue Tilting Drum Ring, 55 gal. (TDR-55)
- AKRO-MILS 200 lb Storage Bin, Plastic, 11 in W, 7 in H, 23 7/8 in L, Blue (30286BLUE)
- ECONOCO Add-On Open Shelf 48"L, Matte, Black, 4PK (DA248B)
- STRONG HOLD Locker (TA-50-TAC-P)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 15 in W, 18 in D, 78 in H (KKC5062)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-8/20)
- LYON Wardrobe Locker, (1) Wide, (2) Tier, Steel, 15 in W, 15 in D, 78 in H (X6C5252I)
- WISCONSIN BENCH Global Industrial„¢ ADA Locker Room Bench Top, Hardwood, 42"W x 20"D x 1-1/4"Thick (LBS 20X42 (ADA))
- WISCONSIN BENCH Global Industrial„¢ Wall Mount Brackets For 20" Deep ADA Locker Bench Top, Black, Pair (BKT1218-B)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24"D, Solid Door, Blue (71024BL-U)
- Strong Hold Gear Lockers