Shop All Wardrobe Lockers
Strong Hold
Locker, 61 in W, 24 in D, 89 in H, Dark Gray
Mfr # 5.16.11-24-3TMT
Zoro # G0874271
product price: $4,635.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$4,635.00
Free 30-Day Returns
Key Features
- Overall Width 61 in
- Overall Depth 24 in
- Overall Height 89 in
- Opening Width 12 3/4 in
- Opening Depth 21 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 5.16.11-24-3TMT
- Zoro # G0874271
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 61 in |
Overall Depth | 24 in |
Overall Height | 89 in |
Opening Width | 12 3/4 in |
Opening Depth | 21 1/2 in |
Opening Height | 24 1/2 in |
Details
Item | Locker |
Color | Dark Gray |
Assembled/Unassembled | Assembled |
Finish | Waterbased Enamel |
Includes | (12) Compartment |
Locker Door Type | Solid |
Description
Locker, Overall Depth 24 in, Overall Height 89 in, Overall Width 61 in, Includes (12) Compartment, Opening Depth 21 1/2 in, Opening Height 24 1/2 in, Opening Width 12 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Stationary Storage Cabinet, 40 in W x 20 1/4 in D x 80 1/4 in H, Gray (BMCCPD8004)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, White (POLY55OHNATFIT)
- DAYTON Sling Drum, 1500 Lb Horizontal (1XWA5)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Blue (QSB109BL)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTS-121836-1MG)
- GLOBAL INDUSTRIAL 1-Tier 3 Door Locker, 18Wx18Dx72H, Gray, Unassembled (493658GY)
- GLOBAL INDUSTRIAL 2-Tier 6 Door Ventilated Locker, 12Wx15Dx36H, Assembled (493250GY)
- HALLOWELL Premium Locker, 36"X18"X78", 6 Tier (U3288-6A-ME)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 78" H, (3) Wide, (9) Openings, Gray (63368GY-U)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3588-1HDV-HG)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (6) Openings, Cherry (27368CHE)
- Strong Hold Wardrobe Lockers