Shop All Wardrobe Lockers
Strong Hold
Locker, 36 in W, 24 in D, 78 in H, Dark Gray
Mfr # 36-24V-2TPL
Zoro # G0873090
product price: $3,194.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,194.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24 in
- Overall Height 78 in
- Opening Width 10 in
- Opening Depth 21 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 36-24V-2TPL
- Zoro # G0873090
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Overall Height | 78 in |
Opening Width | 10 in |
Opening Depth | 21 1/2 in |
Opening Height | 32 in |
Details
Item | Locker |
Color | Dark Gray |
Assembled/Unassembled | Assembled |
Locker Door Type | Ventilated |
Finish | Waterbased Enamel |
Description
Locker, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Opening Depth 21 1/2 in, Opening Height 32 in, Opening Width 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 17 in D x 17 3/8 in H x 17 in W, 4 Shelves, Gray (1104-95)
- ZORO SELECT Shelf Liner 48"x36", White, 4PK (5GRF1)
- ZORO SELECT Square Hole Pegboard, 24x24, Red, PK2 (5TPC0)
- INTERDESIGN BASKET W/HDL CLR9X6.5X5"" (46200)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3588-1HG)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Tier, (1) Wide, Dark Gray (U1226-1HG)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3256-1HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Marine Blue (U3288-2A-MB)
- GLOBAL INDUSTRIAL 2-Tier 2 Door Ventilated Locker, 12Wx15Dx36H, Assembled (493247GY)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x15x60, 3 Door, Unassembled, Blue (652063BL)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3888-1A-HG)
- Strong Hold Wardrobe Lockers