Shop All Wardrobe Lockers
Strong Hold
Locker, 18 in W, 18 in D, 72 in H, Dark Gray
Mfr # 1.65.6-183-2DB
Zoro # G0873151
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,948.99
Free 30-Day Returns
Key Features
- Overall Width 18 in
- Overall Depth 18 in
- Overall Height 72 in
- Opening Width 14 in
- Opening Depth 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 1.65.6-183-2DB
- Zoro # G0873151
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 18 in |
Overall Depth | 18 in |
Overall Height | 72 in |
Opening Width | 14 in |
Opening Depth | 15 1/2 in |
Opening Height | 60 in |
Details
Item | Locker |
Color | Dark Gray |
Assembled/Unassembled | Assembled |
Locker Door Type | Solid |
Includes | (3) Adjustable Shelves, (2) Drawers |
Finish | Waterbased Enamel |
Description
Locker, Overall Depth 18 in, Overall Height 72 in, Overall Width 18 in, Includes (3) Adjustable Shelves, (2) Drawers, Opening Depth 15 1/2 in, Opening Height 60 in, Opening Width 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT In Line Wire Partition Post, Height 6 Ft (19N876)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT2)
- DURHAM MFG Hydraulic Hose Cabinet Base, Steel (579-95)
- OMEGA NATIONAL PRODUCTS Maple 10 in. x 24 in. x 2-1/2 in. Wood Floating Wall Shelf (67.FS0124MUF1)
- GLOBAL INDUSTRIAL Four Tier 12 Door Locker, 12Wx18Dx18H, Gray, Unassembled (493460GY)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3818-1HDV-HG)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (6) Openings, Gray (62362GY-U)
- GLOBAL INDUSTRIAL 2-Tier 6 Door Clear View Locker, 12W x 18D x 36H, Tan, Unassembled (B2311319)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (6) Openings, Blue (92368BL-U)
- GLOBAL INDUSTRIAL 1-Tier 3 Door Locker, 12Wx18Dx72H, Gray, Assembled (652141GY)
- GLOBAL INDUSTRIAL Capital 6-Tier 18 Door Locker, 36inW x 15inD x 78inH, Tan, Assembled (292819)
- Strong Hold Wardrobe Lockers