Shop All Jobsite Boxes
Strong Hold
Jobsite Box, Gray, 60 in W x 36 in D x 48 in H
Mfr # 453UJB
Zoro # G0869399
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,556.00
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Width 60 in
- Depth 36 in
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 453UJB
- Zoro # G0869399
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 60 in |
Depth | 36 in |
Height | 48 in |
Padlock Shackle Max. Dia. | 1/2 in |
Details
Item | Jobsite Box |
Material | Steel |
Color | Gray |
Jobsite Box Product Grouping | Jobsite Chest |
Features | All-Welded, Concealed Hinges, Lifting Handle, Forklift Pockets, Pre-Punched Holes for Optional Casters |
Number of Drawers | 0 |
Lid Type | Hinged |
Gauge | 12 |
Storage Capacity | 42.2 cu. ft. |
Casters Included | No |
Configuration | Locking Door, (3) Adjustable Shelves |
Includes | (3) Adjustable Shelves |
Number of Doors | 1 |
Tool Storage Type Included | Jobsite Box |
Number of Shelves | 3 |
Locking System | 3-Point |
Handle Type | Padlock Slide Latch |
Description
Jobsite Box, Color Gray, Features All-Welded, Concealed Hinges, Lifting Handle, Forklift Pockets, Pre-Punched Holes for Optional Casters, Handle Type Padlock Slide Latch, Includes (3) Adjustable Shelves, Locking System 3-Point, Material Steel, Number of Doors 1, Number of Shelves 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Replacement Blade Heads, For SK-16, PK10 (SKB-16/10)
- FEIN Fleece Wheel Medium 100 Grit 4" X 4 (63721008014)
- KLEIN TOOLS 5 in Wire Stripper Strips and Cuts: 26 to 12 AWG Solid and Stranded (1003)
- INGERSOLL-RAND Tool Balancer, 0.88 to 2.2 Lb. (BLD1)
- DURHAM MFG Welder's Box, Gray, 3.3 cu ft, 30-1/2" W x 16-5/8" D x 12-3/16" H (JSCWB-163012-94T-D719)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 36 in W x 20 in D x 27-1/2 in H (2-652990)
- KNAACK Model 111 JOBMASTER Jobsite Cabinet, Tan, 60" W x 24" D x 60" H (111)
- KNAACK Jobsite Cabinet, Tan, 72 in W x 24 in D x 51 in H (129)
- KNAACK Model 112 JOBMASTER Cabinet, 60" W x 30" D x 60" H, 16-Gauge Steel, Tan, 54.9 cu ft (112)
- KNAACK Model 1010 MONSTER BOX Jobsite Chest, Tan, 66" W x 30" D x 36" H (1010)
- GLOBAL INDUSTRIAL Jobsite Cabinet, Blue, 52 cu ft, 60" W x 24-1/4" D x 60-3/4" H (133724)
- Strong Hold Jobsite Boxes