Shop All Cabinet Workbenches
Strong Hold
Industrial Work Bench with 3 Compartments, Steel, 60" W, 46" Height
Mfr # 52.10-3MS-303-RS
Zoro # G2131477
product price: $3,114.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,114.99
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Industrial Workbench
- Number of Doors 3
- Color Gray
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 52.10-3MS-303-RS
- Zoro # G2131477
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 46" |
Overall Width | 60 in |
Overall Height | 46 in |
Overall Depth | 30 in |
Overall WxD | 60 in x 30 in |
Description
Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 3, Number of Drawers 0, Number of Shelves 3, Overall Depth 30 in, Overall Height 46 in, Overall Load Capacity 4,800 lb, Overall Width 60 in, Top Metal Material Gauge 7 ga, Included Components Lower Shelf, Riser, Assembly Fully Assembled, Door Type Standard/Hinged, Frame Material Steel, Lock Type Padlockable, Maximum Drawer Load Capacity Not Applicable, Maximum Shelf Load Capacity 1000 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Red Attached Lid Container, Plastic, Metal Hinge (FP143 Red)
- SOUTHERN IMPERIAL FastBack 8 in. L Galvanized Gray Scan Hook , 100PK (R33-8-212)
- TENNSCO Drawer Pedestal, 15 W x 24 D x 32 H, Gray (MD-1524 MED GREY)
- AZAR DISPLAYS Adjustable Divider Bin Cosmetic Tray, Hangs at 90 Degrees from the Wall, Clear, 2-Pack (225820-DIVIDER-2PK)
- STRONG HOLD Work Bench Storage with 2 Compartments, Steel, 84" W, 34" Height (75-UC-301)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- KNAACK Jobsite Mobile Workbench, 62" W x 32" D x 34" H, Tan (62)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-TH-95)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3672)
- LITTLE GIANT Bench Cabnet, Hardbrd Top, 2 Doors (MH3-LL-2D-2448)
- DURHAM MFG Mobile Service Bench, 42" W, 22" L (2211-95)
- Strong Hold Cabinet Workbenches