Shop All Workbenches
Strong Hold
Industrial Shop Table with Side Guards, Steel, 72" W, 34" Height, 10,000 lb., Straight
Mfr # T7236SG
Zoro # G2163187
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,202.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Industrial Shop Table
- Load Capacity 10,000 lb.
- Workbench/Table Leg Type Straight
- Width 72"
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # T7236SG
- Zoro # G2163187
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 34" |
Work Surface Depth | 36 in |
Overall Height | 34 in |
Overall Depth | 36 in |
Overall Width | 72 in |
Work Surface Width | 72 in |
Overall Height Range | 34 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 34 in |
Overall WxD | 72 in x 36 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Included Components Back Stop, Lower Shelf, Side Stops, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 34 in, Overall Load Capacity 10,000 lb, Overall Width 72 in, Portability Stationary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Add-On Unit, 4-Shelf, DuroSeal, 24x48x63 (A456PW)
- STRUCTURAL PLASTICS Containment Tray, Black w/Red Stripe (CTR300124)
- WICKERWISE Storage Basket, Brown, Wicker (QI004535)
- RUBBERMAID COMMERCIAL Round Storage Container, 4 qt (FG572100WHT)
- STRONG HOLD Industrial Shop Table, Polyethylene, 60" W, 34" Height, 8250 lb., Straight (T6036-UHMW)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Steel, 48" W, 34" Height, 4000 lb., Straight (HWB4830S-ME)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- PRO-LINE Bolted Technical Work Benches, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB11)
- JAMCO Heavy Duty Work Stands, Steel, 36" W, 32" Height, 2000 lb., Straight (WV236GP)
- DURHAM MFG Machine Table, 36" W, 36-1/8" Height, 1500 lb. (MTA243636-1.5K295)
- Strong Hold Workbenches