Shop All Workbenches
Strong Hold
Industrial Shop Table with Side Guards, Steel, 60" W, 34" Height, 8250 lb., Straight
Mfr # T6036SG
Zoro # G3432521
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,380.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Industrial Shop Table
- Load Capacity 8250 lb.
- Workbench/Table Leg Type Straight
- Width 60"
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # T6036SG
- Zoro # G3432521
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 36" |
Height | 34" |
Overall Height | 34 in |
Overall Depth | 36 in |
Work Surface Width | 60 in |
Overall Width | 60 in |
Work Surface Depth | 36 in |
Overall Height Range | 34 in |
Height Adjustability | Fixed Height |
Overall WxD | 60 in x 36 in |
Overall Fixed Height | 34 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Included Components Back Stop, Lower Shelf, Side Stops, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 34 in, Overall Load Capacity 8,250 lb, Overall Width 60 in, Portability Stationary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Mobile Workbench Cabinet, 1200 lb., 27 In. (YZ236U500)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 7 in H, 23 7/8 in L, Yellow (QUS952YL)
- KNAPE & VOGT Shelf Standard White 1Pk 48In (PK255WH48)
- RUBBERMAID COMMERCIAL 100 lb Hang & Stack Storage Bin, Plastic, 15 1/2 in W, 10 in H, 19 1/2 in L, Gray (FG172100GRAY)
- STRONG HOLD Industrial Shop Table, Polyethylene, 60" W, 34" Height, 8250 lb., Straight (T6036-UHMW)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- GLOBAL INDUSTRIAL Heavy-Duty Electric Adjustable Workbench, 60 x 30in, Maple Safety Edge (800577)
- JAMCO Workbench, Steel, 48 in W, 34 in Height, 3,000 lb, Straight (UA248GP)
- GLOBAL EQUIPMENT Mobile Packing Workbench, Laminate Square Edge, 60"W x 30"D (607937A)
- GLOBAL EQUIPMENT 60"W x 30"D Pedestal Workbench - 4 Drawers, Shop Top Safety Edge - Gray (300757)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 30in, Steel Square Edge, Gray (183152)
- Strong Hold Workbenches