Shop All Workbenches
Strong Hold
Industrial Shop Table with Side Guards, Steel, 120" W, 34" Height, 12,000 lb., Straight
Mfr # T12030SG
Zoro # G3432515
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,661.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Industrial Shop Table
- Load Capacity 12,000 lb.
- Workbench/Table Leg Type Straight
- Width 120"
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # T12030SG
- Zoro # G3432515
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 120" |
Depth | 30" |
Height | 34" |
Overall Depth | 30 in |
Work Surface Width | 120 in |
Overall Width | 120 in |
Overall Height | 34 in |
Work Surface Depth | 30 in |
Overall Fixed Height | 34 in |
Overall Height Range | 34 in |
Height Adjustability | Fixed Height |
Overall WxD | 120 in x 30 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Included Components Back Stop, Lower Shelf, Side Stops, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 34 in, Overall Load Capacity 12,000 lb, Overall Width 120 in, Portability Stationary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Cover Dust Cap, PK100 (3JJN3)
- METRO Storage Basket, Steel, Silver, 13-3/8x5x7 (H209C)
- ECONOCO Melamine Shelf for Round Racks (ROUNDS)
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 66 in H x 34 1/2 in W, 6 Shelves, Gray (CC-66MG)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- STRONG HOLD Industrial Shop Table, Polyethylene, 60" W, 34" Height, 8250 lb., Straight (T6036-UHMW)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 72" W, 30" to 36" Height, 1600 lb., Straight (RPB3672)
- SJOBERGS Work Bench and SM03 Cabinet Combo, Birch, 27-15/16" W, 35" Height, 350 lb., Straight (SJO-66737K)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 72" W, 36" Height, 3000 lb., Straight (MT367236-3K295)
- BENCHPRO Workbenches, Butcher Block, 60" W, 30" Height, 20,000 lb., Straight (HW3060)
- ECLIPSE ENTERPRISES Eclipse 902-109 - Magnifier Workbench Lamp - White, with Bench Clamp (902-109)
- Strong Hold Workbenches