Shop All Cabinet Workbenches
Strong Hold
Industrial Shop Table with Maple Top and Raised Sides, Butcher Block, 50" W, 34" Height
Mfr # 4.22.10-WB-300-2DB-MT
Zoro # G9499831
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,478.99
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Butcher Block
- Workbench/Work Table Type Industrial Shop Table
- Number of Doors 2
- Width 50"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 4.22.10-WB-300-2DB-MT
- Zoro # G9499831
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 50" |
Depth | 30" |
Height | 34" |
Drawer Height | 6 in |
Overall Width | 50 in |
Overall Depth | 30 in |
Overall Height | 34 in |
Overall WxD | 50 in x 30 in |
Description
Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 2, Number of Shelves 0, Overall Depth 30 in, Overall Height 34 in, Overall Load Capacity 4,800 lb, Overall Width 50 in, Top Metal Material Gauge 12 ga, Included Components Drawers, Assembly Fully Assembled, Door Type Standard/Hinged, Drawer Height 6 in, Frame Material Steel, Maximum Drawer Load Capacity 400 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Clear (30150SCLAR)
- AKRO-MILS Gray Plastic Lid, 15-1/2 in W (35241GREY)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H (AAH-36RBMAG3-P)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- DURHAM MFG Mobile bench cabinet, steel top, work surface, no doors, 4 drawers (3120-95)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3412-FL-95)
- GLOBAL INDUSTRIAL Mobile Drawer Workbench Cabinet w/ Steel Square Edge Top, 48W x 26D, Gray (253756)
- LITTLE GIANT Mobile Bench Cabinet, 36"W, 2 Perf Doors, Center Shelf, Butcher Block (MJP32D-2436-FL)
- DURHAM MFG 16 ga. Steel Cabinet Workbench, 36" W, 33-5/8" H, Shelving (3000-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3119-95)
- Strong Hold Cabinet Workbenches