Shop All Workbenches
Strong Hold
Industrial Shop Table with Drawers, Polyethylene, 48" W, 34" Height, 5500 lb., Straight
Mfr # T4830-2DB-UHMW
Zoro # G9869824
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,515.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Industrial Shop Table
- Load Capacity 5500 lb.
- Workbench/Table Leg Type Straight
- Width 48"
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # T4830-2DB-UHMW
- Zoro # G9869824
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 30" |
Height | 34" |
Drawer Depth | 20" |
Work Surface Width | 48 in |
Overall Depth | 30 in |
Work Surface Depth | 30 in |
Overall Height | 34 in |
Overall Width | 48 in |
Overall Height Range | 34 in |
Overall Fixed Height | 34 in |
Height Adjustability | Fixed Height |
Overall WxD | 48 in x 30 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Plastic, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1/2 in, Number of Drawers 2, Included Components Drawers, Lower Shelf, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 34 in, Overall Load Capacity 5,500 lb, Overall Width 48 in, Portability Stationary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Hook for Pipe Line Set, 50 pcs. (PLBBHK1)
- AKRO-MILS Plastic Divider, Black, 9 21/32 in L, Not Applicable W, 3 1/2 in H, 6 PK (41164)
- ZORO SELECT Pail Lid, Natural, Standard, 1-3/16 in. H (ROP2100CVR-SN-N)
- TENNSCO Shelf, 36 in D, 72 in W (BPB-72-36)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- STRONG HOLD Industrial Shop Table, Polyethylene, 60" W, 34" Height, 8250 lb., Straight (T6036-UHMW)
- BK RESOURCES BK Resources Swivel Casters w/ Brakes For up to 72" Width Stainless Steel Workbenches (5SBR-RA-PLY-PS4)
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HD3660)
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3672)
- Strong Hold Workbenches