Shop All Workbenches
Strong Hold
Industrial Shop Table with 6 Drawers, Polyethylene, 72" W, 46" Height, 10,000 lb., Straight
Mfr # T7236-RS-6DB-UHMW
Zoro # G9869675
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,186.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Industrial Shop Table
- Load Capacity 10,000 lb.
- Workbench/Table Leg Type Straight
- Width 72"
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # T7236-RS-6DB-UHMW
- Zoro # G9869675
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 46" |
Drawer Depth | 20" |
Work Surface Width | 72 in |
Work Surface Depth | 36 in |
Overall Width | 72 in |
Overall Height | 46 in |
Overall Depth | 36 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 46 in |
Overall Height Range | 46 in |
Overall WxD | 72 in x 36 in |
Description
Workbench with Riser, Height Adjustability Fixed Height, Top Material Plastic, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1/2 in, Number of Drawers 6, Included Components Drawers, Lower Shelf, Riser, Number of Shelves 2, Overall Depth 36 in, Overall Fixed Height 46 in, Overall Load Capacity 10,000 lb, Overall Width 72 in, Portability Stationary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 2-13/16, White (QTB409WT)
- TENNSCO Upright Frame, 24 in D, 1 3/4 in W (BUF-2472)
- TENNSCO Lower Shelf, 72 W x 14 D x 1 in. H, Gray (S-72)
- ORBIS Straight Wall Container, Gray, Polyethylene, 48 in L, 15 in W (SO4815-11GRAY)
- STRONG HOLD Industrial Shop Table, Polyethylene, 60" W, 34" Height, 8250 lb., Straight (T6036-UHMW)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- PRO-LINE Bolted Technical Work Benches, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB11)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW360P505GP)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 7 Drawers, Maple Butcher Block Safety Edge, Blue (711169)
- LITTLE GIANT Bolted Workbenches, Stainless Steel, 72" W, 27" to 41" Height, 4000 lb., Straight (WSS2-3072-AH)
- STANLEY Stanley STS23151BK 100 Series 31" W 5-Drawer Mobile Workbench (STST23151BK)
- Strong Hold Workbenches