Shop All Workbenches
Strong Hold
Industrial Shop Table with 4 Key Lock Drawers, Stainless Steel, 72" W, 34" Height, 10,000 lb.
Mfr # T7236-4DB-KL-SSTOP
Zoro # G2140251
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,189.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Industrial Shop Table
- Load Capacity 10,000 lb.
- Workbench/Table Leg Type Straight
- Width 72"
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # T7236-4DB-KL-SSTOP
- Zoro # G2140251
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 34" |
Drawer Depth | 20" |
Overall Height | 34 in |
Overall Depth | 36 in |
Overall Width | 72 in |
Work Surface Width | 72 in |
Work Surface Depth | 36 in |
Height Adjustability | Fixed Height |
Overall Height Range | 34 in |
Overall WxD | 72 in x 36 in |
Overall Fixed Height | 34 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Stainless Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 4, Included Components Drawers, Lower Shelf, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 34 in, Overall Load Capacity 10,000 lb, Overall Width 72 in, Portability Stationary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Channel Beam, Bolted, Structural Style, 5" H, 120 in W, 1 3/4 in D, Yellow (CB7XH500120BP52-40YW-2PK)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-1924)
- AKRO-MILS 300 lb Storage Bin, Plastic, 11 in W, 10 in H, 29 7/8 in L, Gray (30292GREY)
- AKRO-MILS 20 lb Drawer Storage Bin, Plastic, 5 5/8 in W, 4 5/8 in H, 11 5/8 in L, Blue (31162BLU)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- STRONG HOLD Industrial Shop Table, Polyethylene, 60" W, 34" Height, 8250 lb., Straight (T6036-UHMW)
- GLOBAL EQUIPMENT 60"W x 30"D Pedestal Workbench - 4 Drawers, Shop Top Square Edge - Gray (300743)
- S&G TOOL AID WORKBENCH 500-LB CAP (SG85800)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 72" W, 34" Height, 3000 lb., Straight (UA372GP)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT304836-3K295)
- DURHAM MFG Bolted WorkBench, Steel, 60" W, 28" to 42" Height, 2000 lb., Folding (WBF-3060-95)
- Strong Hold Workbenches