Shop All Workbenches
Strong Hold
Industrial Shop Table with 4 Key Lock Drawers, Stainless Steel, 60" W, 34" Height, 8250 lb.
Mfr # T6036-4DB-KL-SSTOP
Zoro # G2140260
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,408.00
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Industrial Shop Table
- Load Capacity 8250 lb.
- Workbench/Table Leg Type Straight
- Width 60"
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # T6036-4DB-KL-SSTOP
- Zoro # G2140260
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 36" |
Height | 34" |
Drawer Depth | 20" |
Work Surface Depth | 36 in |
Overall Depth | 36 in |
Work Surface Width | 60 in |
Overall Width | 60 in |
Overall Fixed Height | 34 in |
Height Adjustability | Fixed Height |
Description
Workbench, Height Adjustability Fixed Height, Top Material Stainless Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 4, Included Components Drawers, Lower Shelf, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 34 in, Overall Load Capacity 8,250 lb, Overall Width 60 in, Portability Stationary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 99 in W, 42 in D (184214439096A)
- 80/20 Drop In T-Nut 5/16-18, 15 S (3282)
- DURHAM MFG 14 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 48 in H, Stationary (3600-95)
- TECHSTAR PLASTICS Global Industrial„¢ Heavy Duty Scoop, 4 Liter Capacity, Yellow (Scoop-08)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- STRONG HOLD Industrial Shop Table, Polyethylene, 60" W, 34" Height, 8250 lb., Straight (T6036-UHMW)
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN3060)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KD3672+LP)
- GLOBAL INDUSTRIAL Extra Long Workbench, 96 x 30in, Adjustable Height, Birch Square Edge, Gray (318914GY)
- LITTLE GIANT Multi-Shelf Machine Table, Steel, 24" W, 32-1/2" Height, 2000 lb., Straight (MT1824-2)
- BENCHPRO Electric Workbenches, Butcher Block, 96" W, 30" to 42" Height, 1000 lb., Straight (AEW3696)
- Strong Hold Workbenches