Shop All Workbenches
Strong Hold
Industrial Shop Table, Steel, 84" W, 34" Height, 10,000 lb., Straight
Mfr # T8436
Zoro # G2163476
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,593.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Industrial Shop Table
- Load Capacity 10,000 lb.
- Workbench/Table Leg Type Straight
- Width 84"
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # T8436
- Zoro # G2163476
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 84" |
Depth | 36" |
Height | 34" |
Work Surface Width | 84 in |
Overall Height | 34 in |
Overall Depth | 36 in |
Work Surface Depth | 36 in |
Overall Width | 84 in |
Overall Height Range | 34 in |
Overall WxD | 84 in x 36 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 34 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Included Components Lower Shelf, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 34 in, Overall Load Capacity 10,000 lb, Overall Width 84 in, Portability Stationary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Add-On Shelf Post 74", Chrome, 2PK (74P-2 9995Z-8)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Green (412423)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 23 5/8 in L, Red (QSB814RD)
- GROVES Hanging Utility Hooks (BPH)
- STRONG HOLD Industrial Shop Table, Polyethylene, 60" W, 34" Height, 8250 lb., Straight (T6036-UHMW)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 120"W x 30"D x 1-3/4" Thick (SC017-V)
- GLOBAL EQUIPMENT Pivot Arm For 12" Diameter Fan, 23"L, Black (493572)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-2-3672P)
- LITTLE GIANT Bolted Workbenches, Stainless Steel, 72" W, 27" to 41" Height, 4000 lb., Straight (WSS2-3072-AH)
- GLOBAL EQUIPMENT 60x30 Pedestal Workbench - 3 Drawers 1 Cabinet, Shop Top Safety Edge Gray (300751)
- Strong Hold Workbenches