Shop All Workbenches
Strong Hold
Industrial Shop Table, Stainless Steel, 72" W, 34" Height, 10,000 lb., Straight
Mfr # T7236SS
Zoro # G2226869
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,852.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Industrial Shop Table
- Load Capacity 10,000 lb.
- Workbench/Table Leg Type Straight
- Width 72"
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # T7236SS
- Zoro # G2226869
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 34" |
Overall Depth | 36 in |
Work Surface Width | 72 in |
Overall Height | 34 in |
Work Surface Depth | 36 in |
Overall Width | 72 in |
Height Adjustability | Fixed Height |
Overall Height Range | 34 in |
Overall WxD | 72 in x 36 in |
Overall Fixed Height | 34 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Stainless Steel, Assembly Fully Assembled, Color Silver, Frame Material Stainless Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Included Components Lower Shelf, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 34 in, Overall Load Capacity 10,000 lb, Overall Width 72 in, Portability Stationary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT 1114NI Shelf Bracket (RP-0495-BN)
- POLY-AMERICA LINER DRUM CLR 1.2MIL 55GAL (HK55WC080C)
- ECONOCO Wishbone Wood Hanger, Natural, Bar, PK100 (WH1731BNC)
- ZORO SELECT Wire Shelving Unit, 27"D x 72"W x 54"H, 4 Shelves, Chrome (45VY42)
- STRONG HOLD Industrial Shop Table, Polyethylene, 60" W, 34" Height, 8250 lb., Straight (T6036-UHMW)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 120"W x 30"D x 1-3/4" Thick (SC017-V)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- GLOBAL EQUIPMENT Complete Mobile Packing Workbench, Laminate Square Edge, 60"W x 30"D (244179A)
- LITTLE GIANT Machine Table, Steel, 24" W, 18" Height, 2000 lb., Straight (MT1-1824-18)
- FLEXTUR Welding Table, 48" D, 35" H, 96 " W, Metal (71500006)
- Strong Hold Workbenches