Shop All Safety Cabinets
Strong Hold
Hook and Peg Cabinet, 56 Hangers, 8 Doors
Mfr # 7.27.6-4V-500-2SLD-2ED-40SH-16LH-FLP-CA
Zoro # G710412022
Item requires special delivery charges. A $780.00 per item surcharge will be applied.
$20,920.99
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
- Gauge 12 ga
- Finish Unfinished
- Cabinet Color Blue
- Door Type Ventilated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 7.27.6-4V-500-2SLD-2ED-40SH-16LH-FLP-CA
- Zoro # G710412022
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Overall Height | 100 in |
Overall Width | 86 in |
Overall Depth | 50 in |
Exterior Height | 100 in |
Exterior Width | 86 in |
Exterior Depth | 50 in |
Description
Hook and Peg Cabinet, Base Type Casters, Frame Assembled Assembled, Cabinet Storage Components Hanging Hooks, Hanger Type Hook, Overall Depth 50 in, Overall Height 100 in, Overall Width 86 in, Adjustable Hangers Yes, Number of Hangers 56, Number of Doors 8, Panel Material Thickness 12 ga, Cabinet Color Blue, Cabinet Finish Unfinished, Cabinet Material Steel, Door Type Ventilated, Duty Rating Super Duty, Lock Type Padlock Hasp, Method of Construction Welded, Mobility Mobile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Reading Glasses, +1.5, Clear, Polycarbonate (S0661X)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, S ( 7 ), 50 PK, Blue (93283)
- MAGID MultiMaster PVC Dotted Knit Gloves, 12PK (T93P)
- C.H. HANSON Blank Tag, Rectangle, Natural, PK10 (43071)
- STRONG HOLD Flammable Safety Cabinet, Heavy, 30 gal. (CAB000057)
- STRONG HOLD Flammable Safety Cabinet, Heavy, 60 gal. (CAB000056)
- JAMCO Flammable Safety Cabinet, 30 gal., Yellow (BT30YP)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI4510X)
- JAMCO Cabinet, 2-Dr, 30 gal, Flammable, 18x44x43 (BM30YP)
- JAMCO Paints and Inks Cabinet, 18 gal., Red, Door Type: Self-closing (BN18RP)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 60gal (RC1)
- Strong Hold Safety Storage