Shop All Safety Cabinets
Strong Hold
Hook and Peg Cabinet, 25 Hangers, 2 Doors
Mfr # 47-VBS-360-26H-FLP-CA
Zoro # G910412051
product price: $5,640.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
$5,640.99
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
- Overall Width 48 in
- Overall Height 92 in
- Color Blue
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 47-VBS-360-26H-FLP-CA
- Zoro # G910412051
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 92 in |
Overall Depth | 36 in |
Exterior Width | 48 in |
Exterior Height | 92 in |
Exterior Depth | 36 in |
Description
Hook and Peg Cabinet, Base Type Casters, Frame Assembled Assembled, Cabinet Storage Components Hanging Hooks, Hanger Type Hook, Overall Depth 36 in, Overall Height 92 in, Overall Width 48 in, Adjustable Hangers Yes, Number of Hangers 25, Number of Doors 2, Panel Material Thickness 12 ga, Cabinet Color Blue, Cabinet Finish Unfinished, Cabinet Material Steel, Door Type Ventilated, Duty Rating Super Duty, Includes Forklift Pockets, Lock Type Padlock Hasp, Method of Construction Welded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0335BL)
- ACCUFORM LOCKOUT PROCEDURE STATION 1 12 in KSS146 (KSS146)
- AZAR DISPLAYS 4"W x 3"H Angled Sign Holder, PK10 (112737)
- ACCUFORM Caut Tag, 5-1/4 x 3-1/4 In, Bk/Yel, PK25 (TAL325)
- STRONG HOLD Flammable Safety Cabinet, Heavy, 60 gal. (CAB000056)
- STRONG HOLD Flammable Safety Cabinet, Heavy, 30 gal. (CAB000057)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- JUSTRITE Corrosive Safety Cabinet, Manual, 34"W (896002)
- JAMCO Flammable Safety Cabinet, 44 gal., Yellow (FM44YP)
- JUSTRITE Type 1 Steel Safety Can For Flammables, 5 Gallon, Stainless Steel Flame Arrester, Self-Close Lid, Ye (7150200)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 12gal (RC12)
- Strong Hold Safety Cabinets