Shop All Safety Cabinets
Strong Hold
Hook and Peg Cabinet, 24 Hangers, 4 Doors
Mfr # 47-VBS-360-24H-DBS-FLP-CA
Zoro # G210412058
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
$5,844.99
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
- Number of Doors 4
- Includes Forklift Pockets
- Finish Unfinished
- Overall Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 47-VBS-360-24H-DBS-FLP-CA
- Zoro # G210412058
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Overall Depth | 36 in |
Overall Height | 92 in |
Overall Width | 48 in |
Exterior Depth | 36 in |
Exterior Height | 92 in |
Exterior Width | 48 in |
Description
Hook and Peg Cabinet, Base Type Casters, Frame Assembled Assembled, Cabinet Storage Components Hanging Hooks, Hanger Type Hook, Overall Depth 36 in, Overall Height 92 in, Overall Width 48 in, Adjustable Hangers Yes, Number of Hangers 24, Number of Doors 4, Panel Material Thickness 12 ga, Cabinet Color Blue, Cabinet Finish Unfinished, Cabinet Material Steel, Door Type Ventilated, Duty Rating Super Duty, Includes Forklift Pockets, Lock Type Padlock Hasp, Method of Construction Welded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Traffic Sign, 18 in H, 12" W, Aluminum, Rectangle, English, 129432 (129432)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161317)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (SURVCL2OX2)
- ELKHART BRASS Hex Nipple, FNPTxMNST, 1-1/2 In (307)
- STRONG HOLD Flammable Safety Cabinet, Heavy, 30 gal. (CAB000057)
- STRONG HOLD Flammable Safety Cabinet, Heavy, 60 gal. (CAB000056)
- JAMCO Cabinet, 2-Dr, 90 gal., Flammable, 34 x 65 x 43 (BS90YP)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (1947XRED)
- JUSTRITE Flammable Cabinet, Vertical, 2X30 gal., YLW (899070)
- CONDOR Flammable Safety Cabinet, 30 gal., Yellow (42X499)
- CONDOR Flammable Liquid Safety Cabinet, 4 gal. (45AE90)
- Strong Hold Safety Cabinets