Shop All Safety Cabinets
Strong Hold
Hook and Peg Cabinet, 24 Hangers, 2 Doors
Mfr # 57-VBS-240-21H
Zoro # G010412029
product price: $4,825.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.
$4,825.99
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
- Gauge 12 ga
- Overall Depth 24 in
- Finish Unfinished
- Cabinet Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 57-VBS-240-21H
- Zoro # G010412029
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Overall Depth | 24 in |
Overall Height | 90 in |
Overall Width | 60 in |
Leg Height | 6 in |
Exterior Depth | 24 in |
Exterior Width | 60 in |
Exterior Height | 90 in |
Description
Hook and Peg Cabinet, Base Type Legs, Frame Assembled Assembled, Cabinet Storage Components Hanging Hooks, Hanger Type Hook, Overall Depth 24 in, Overall Height 90 in, Overall Width 60 in, Adjustable Hangers Yes, Number of Hangers 24, Number of Doors 2, Panel Material Thickness 12 ga, Cabinet Color Blue, Cabinet Finish Unfinished, Cabinet Material Steel, Door Type Ventilated, Duty Rating Super Duty, Leg Height 6 in, Lock Type Padlock Hasp, Method of Construction Welded, Mobility Stationary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Cartridge, White, Gloss (M4-49-422)
- WAVIAN Black Steel Gas Can Holder (2792)
- OIL-DRI Spill Kit, Oil-Based Liquids, Yellow (L90942)
- KLEENGUARD Coated Gloves, Foam Nitrile, 2XL, Black, PR (40229)
- STRONG HOLD Flammable Safety Cabinet, Heavy, 60 gal. (CAB000056)
- STRONG HOLD Flammable Safety Cabinet, Heavy, 30 gal. (CAB000057)
- DURHAM MFG Flammable Safety Cabinet, Self Closing Door, 12 gal. (1012S-50)
- GLOBAL INDUSTRIAL 45 Gallon Flammable Cabinet, Manual Close, 43W x 18D x 65H (298541)
- JUSTRITE Haz Material Safety Cabinet, 30 Gal, Blue (863028)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 12 gal. (1012M-50)
- GLOBAL INDUSTRIAL Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- Strong Hold Safety Cabinets