Shop All Safety Cabinets
Strong Hold
Hook and Peg Cabinet, 22 Hangers, 2 Doors
Mfr # 47-VBS-240-21H
Zoro # G610412061
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$4,530.99
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
- Color Blue
- Number of Doors 2
- Finish Unfinished
- Method of Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 47-VBS-240-21H
- Zoro # G610412061
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Leg Height | 6 in |
Exterior Height | 90 in |
Exterior Width | 48 in |
Exterior Depth | 24 in |
Details
Assembled/Unassembled | Assembled |
Color | Blue |
Item | Hook and Peg Cabinet |
Number of Doors | 2 |
Finish | Unfinished |
Method of Construction | Welded |
Door Type | Ventilated |
Material | Steel |
Gauge | 12 ga |
Duty Rating | Super Duty |
Number of Hangers | 22 |
Base Type | Legs |
Adjustable Hangers | Yes |
Cabinet Storage Components | Hanging Hooks |
Mobility | Stationary |
Hanger Type | Hook |
Lock Type | Padlock Hasp |
Description
Hook and Peg Cabinet, Base Type Legs, Frame Assembled Assembled, Cabinet Storage Components Hanging Hooks, Hanger Type Hook, Overall Depth 24 in, Overall Height 90 in, Overall Width 48 in, Adjustable Hangers Yes, Number of Hangers 22, Number of Doors 2, Panel Material Thickness 12 ga, Cabinet Color Blue, Cabinet Finish Unfinished, Cabinet Material Steel, Door Type Ventilated, Duty Rating Super Duty, Leg Height 6 in, Lock Type Padlock Hasp, Method of Construction Welded, Mobility Stationary
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, XL, 1 PR (9687XL)
- ALLEGRO INDUSTRIES Allegro 2040-11K Saccharin Sensitivity Solution, 6/Box (2040-11K)
- GUARDIAN EQUIPMENT Waste Receptor, Alu, Assy (150-066-1R)
- 3M 3M Particulate/HEPA P100 Filters, 12 per Box (3M 7093)
- STRONG HOLD Flammable Safety Cabinet, Heavy, 30 gal. (30.5PSC)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI7710X)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 Gal., Yellow (890420)
- SANDUSKY LEE Flammable Safety Cabinet, 45 gal., Yellow (SC450F)
- CONDOR Flammable Liquid Safety Cabinet, 22 gal. (45AE81)
- JAMCO Flammable Safety Cabinet, 90 gal., Yellow (FS90YP)
- JUSTRITE Flammable Safety Cabinet, 12 gal., Yellow (891220)
- Strong Hold Safety Storage