Shop All Bin Cabinets
Strong Hold
Heavy Duty Bin Cabinet, 78 in H
Mfr # 66-247-72OP
Zoro # G7656899
product price: $7,581.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$7,581.99
Free 30-Day Returns
Key Features
- Overall Height 78 in
- Duty Rating Heavy Duty
- Color Dark Gray
- Number of Shelves 7
- Locking Cabinet Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 66-247-72OP
- Zoro # G7656899
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Height | 78 in |
Height of Cabinet | 78 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 72 in |
Leg Height | 6 in |
Description
Bin Cabinet, Bin Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE 1-1/2 In. Curved Pegboard Hook (YF-2065-1)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, 10 7/8 in L, Beige (30255STONE)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Blue (QSB108BL)
- SIMPSON STRONG-TIE Hurricane Tie H3 (H3)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 144 Bins (46-BS-244)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 184 Bins (46-BB-240)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 0 Bins (DC36-4S12DS-95)
- Strong Hold Bin Cabinets