Shop All Bin Cabinets
Strong Hold
Heavy Duty Bin Cabinet, 78 in H
Mfr # 46-BS-244-SS
Zoro # G7628619
product price: $11,022.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$11,022.99
Free 30-Day Returns
Key Features
- Overall Height 78 in
- Duty Rating Heavy Duty
- Color Silver
- Bin Depth 7 3/8 in
- Bin Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 46-BS-244-SS
- Zoro # G7628619
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Height | 78 in |
Bin Depth | 7 3/8 in |
Bin Height | 3 in |
Bin Width | 4 1/2 in |
Depth of Cabinet | 24 in |
Leg Height | 6 in |
Height of Cabinet | 78 in |
Width of Cabinet | 48 in |
Description
Bin Cabinet, Bin Color Yellow, Bin Depth 7 3/8 in, Bin Height 3 in, Bin Width 4 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Side/Back Ledge 60", Chrome, 2PK (5GRN4)
- VESTIL 30x72 Fixture Welding Table (FWT-P-025-3072)
- JOHN STERLING Closet Pole, Steel, 72 In. L (0018-6)
- LYON Cabinet Shelf, 48 x 24 In (DD1161)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 144 Bins (46-BS-244)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 184 Bins (46-BB-240)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 156 Bins (3501-DLP-60DR11-96-2S5295)
- Strong Hold Bin Cabinets