Shop All Bin Cabinets
Strong Hold
Heavy Duty Bin Cabinet, 78 in H
Mfr # 46-BBS-243/1
Zoro # G7628567
product price: $2,785.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$2,785.99
Free 30-Day Returns
Key Features
- Overall Height 78 in
- Duty Rating Heavy Duty
- Number of Shelves 3
- Gauge 12
- Total Number of Door Bins 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 46-BBS-243/1
- Zoro # G7628567
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Height | 78 in |
Height of Cabinet | 78 in |
Depth of Cabinet | 24 in |
Leg Height | 6 in |
Width of Cabinet | 48 in |
Description
Bin Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 35" D, 2" NPT (H-2-35)
- PRIMELINE TOOLS 1-1/8 in., Corner Mount, Bi-Fold Door Repair Bracket (2 Pack) (N 7193)
- ZORO SELECT Shelf Liner 60"x24", Black, 4PK (5GRK0)
- METRO Utility Hook, Snap On, Chrome, 8 In, Ea (HK26C)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 184 Bins (46-BB-240)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 144 Bins (46-BS-244)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 0 Bins (SJC-DLP-4S-14DS-95)
- Strong Hold Bin Cabinets