Shop All Bin Cabinets
Strong Hold
Heavy Duty Bin Cabinet, 78 in H
Mfr # 46-BB-240-SS
Zoro # G7628357
product price: $12,597.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$12,597.99
Free 30-Day Returns
Key Features
- Overall Height 78 in
- Duty Rating Heavy Duty
- Color Silver
- Bin Depth (144) 7 3/8 in, (42) 14 3/4 in
- Bin Height (144) 3 in, (42) 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 46-BB-240-SS
- Zoro # G7628357
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Height | 78 in |
Bin Depth | (144) 7 3/8 in, (42) 14 3/4 in |
Bin Height | (144) 3 in, (42) 7 in |
Bin Width | (144) 4 1/2 in, (42) 8 1/4 in |
Height of Cabinet | 78 in |
Leg Height | 6 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 48 in |
Description
Bin Cabinet, Bin Color Yellow, Bin Depth (144) 7 3/8 in, (42) 14 3/4 in, Bin Height (144) 3 in, (42) 7 in, Bin Width (144) 4 1/2 in, (42) 8 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, 29 7/8 in L, Yellow (QUS970YL)
- PRESA 2 in Black Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (PS41202-50PK)
- LIFT-ALL Drum Sling, Vertical, 24 In., 300 lb. (DSV601DX24IN)
- FLAMBEAU Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 6-5/8 in W (T4007AT)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 184 Bins (46-BB-240)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 144 Bins (46-BS-244)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- QUANTUM STORAGE SYSTEMS Cabinet With 18 Plastic Drawers, Black (PDC-18BK)
- Strong Hold Bin Cabinets