Shop All Bin Cabinets
Strong Hold
Heavy Duty Bin Cabinet, 78 in H
Mfr # 36-CSU-368PH-51VD-SB
Zoro # G7628314
product price: $4,584.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$4,584.99
Free 30-Day Returns
Key Features
- Overall Height 78 in
- Duty Rating Heavy Duty
- Color Dark Gray
- Number of Shelves 8
- Total Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 36-CSU-368PH-51VD-SB
- Zoro # G7628314
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Height | 78 in |
Depth of Cabinet | 36 in |
Leg Height | 6 in |
Height of Cabinet | 78 in |
Width of Cabinet | 36 in |
Description
Bin Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBHEAD Ruby Space Triangles 12 pk (16252-8)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 120 in H, 3 in W, 42 in D, Green (IU18420120)
- ULTRATECH Rack Protector 5-3/8"W x 3-1/4"L x 15-1/2"H (2374)
- PRAIRIE VIEW INDUSTRIES N246036-4-CHL2 Mobile 4 Tier Queen Mary Shelving Units- 66 x 24 x 36 in. (A246036-4-CHL2)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 144 Bins (46-BS-244)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 184 Bins (46-BB-240)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 72 Bins (DC48-724S6DS-95)
- Strong Hold Bin Cabinets