Shop All Bin Cabinets
Strong Hold
Heavy Duty Bin Cabinet, 78 in H
Mfr # 36-BBS-243-SS
Zoro # G7657136
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$9,274.99
Free 30-Day Returns
Key Features
- Overall Height 78 in
- Duty Rating Heavy Duty
- Color Silver
- Bin Depth (94) 7 3/8 in, (16) 14 3/4 in
- Bin Height (94) 3 in, (16) 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong Hold
- MFR # 36-BBS-243-SS
- Zoro # G7657136
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Height | 78 in |
Bin Depth | (94) 7 3/8 in, (16) 14 3/4 in |
Bin Height | (94) 3 in, (16) 7 in |
Bin Width | (94) 4 1/2 in, (16) 8 1/4 in |
Height of Cabinet | 78 in |
Leg Height | 6 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Description
Bin Cabinet, Bin Color Yellow, Bin Depth (94) 7 3/8 in, (16) 14 3/4 in, Bin Height (94) 3 in, (16) 7 in, Bin Width (94) 4 1/2 in, (16) 8 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 14x60 (1460CH)
- ECONOCO Pipeline 24" White Melamine Shelf, PK2 (PSORSLF24-MLWH)
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (71813)
- RICHELIEU 316 in 5 mm Glass Shelf Pin Chrome, Black (CP58405140)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 184 Bins (46-BB-240)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 144 Bins (46-BS-244)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 031-95 - 24 Drawers (031-95)
- Strong Hold Bin Cabinets