Shop All Bin Cabinets
Strong Hold
Heavy Duty Bin Cabinet, 78 in H
Mfr # 36-BB-240-SS
Zoro # G7656880
product price: $9,525.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$9,525.99
Free 30-Day Returns
Key Features
- Overall Height 78 in
- Duty Rating Heavy Duty
- Color Silver
- Bin Depth (94) 7 3/8 in, (32) 14 3/4 in
- Bin Height (94) 3 in, (32) 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 36-BB-240-SS
- Zoro # G7656880
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Height | 78 in |
Bin Depth | (94) 7 3/8 in, (32) 14 3/4 in |
Bin Height | (94) 3 in, (32) 7 in |
Bin Width | (94) 4 1/2 in, (32) 8 1/4 in |
Leg Height | 6 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 36 in |
Height of Cabinet | 78 in |
Description
Bin Cabinet, Bin Color Yellow, Bin Depth (94) 7 3/8 in, (32) 14 3/4 in, Bin Height (94) 3 in, (32) 7 in, Bin Width (94) 4 1/2 in, (32) 8 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drawer Storage Bin, Steel, 5 1/2 in W, 4 1/2 in H, 11 in L, Gray (BX-512)
- AKRO-MILS Steel Louvered Floor Rack, 36 in W x 17 in D x 75 in H, Gray (30651240SC)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1.25 in Pipe Size (17M-7)
- WESTWARD Spillproof Funnel w/Drum Bung Attachment (5NUE9)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 184 Bins (46-BB-240)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 144 Bins (46-BS-244)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662132YL)
- Strong Hold Bin Cabinets