Shop All Bin Cabinets
Strong Hold
Heavy Duty Bin Cabinet, 72 in H
Mfr # 6.55.6-3611-66OP
Zoro # G7628549
product price: $8,004.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$8,004.99
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Duty Rating Heavy Duty
- Color Dark Gray
- Number of Shelves 11
- Bins per Door 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 6.55.6-3611-66OP
- Zoro # G7628549
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Height | 72 in |
Width of Cabinet | 77 in |
Height of Cabinet | 72 in |
Depth of Cabinet | 36 in |
Leg Height | 6 in |
Description
Bin Cabinet, Bin Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Anchor Fastener, For 40 Series (40-3897)
- QUANTUM STORAGE SYSTEMS QUS220 Series Large Ultra Stack and Hang Storage Bin, 60 lb Capacity, 1434 in L (RQUS240BL-UPC)
- 80/20 Grab Door Catch/Keeper 1.4Kg Pull Force (65-2069)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Yellow (QUS265YL)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 184 Bins (46-BB-240)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 144 Bins (46-BS-244)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S95)
- Strong Hold Bin Cabinets